missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer™ Square Polystyrene Weigh Boats, White, 500/Pk
Rounded corners simplify transfer of powdered or granular samples.
£62.48 - £73.50
Specifications
Bottom Shape | Flat |
---|---|
Color | White |
Disposable | Single-use |
Material | Polystyrene |
Shape | Square |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15416033
|
Cole Parmer™
01017-05 |
20 mL |
£62.48
Pack of 500 |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
15466033
|
Cole Parmer™
01017-15 |
100 mL |
£73.50
Pack of 500 |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
Description
Rounded corners simplify transfer of powdered or granular samples.
- Rounded corners facilitate sample transfer.
- Disposable.
- White translucent color dishes for traditional applications.
- Translucent, rubberized polystyrene withstands temperatures to 180°F, flexes for easy pouring.
- Biologically inert; resistant to dilute acids, aqueous solutions, alcohols, bases.
- For use with balances, microwave moisture analyzers, hundreds of other sample handling applications.
- Flat bottom resists tipping.
- Contoured sides permit no-slip handling.
Specifications
Flat | |
Single-use | |
Square | |
180°F |
White | |
Polystyrene | |
500/Pk. |