Learn More
Fisherbrand™ Squat Form Beakers
Constructed of borosilicate glass. Fisherbrand™ Squat Form Beakers are graduated and come in a large variety of capacities.
Brand: Fisherbrand™
68.11 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.75400kg
Description
Constructed of borosilicate glass. Fisherbrand™ Squat Form Beakers are graduated and come in a large variety of capacities.
Fisherbrand™ borosilicate glass beakers. Squat form with spout and graduations. ISO 3819 DIN 12331.Specifications
Translucent | |
1000 mL | |
Matte | |
Spout | |
Beaker | |
ISO 3819, DIN 12331 | |
Low Form |
105 mm | |
Borosilicate Glass | |
145 mm | |
10 Pk. | |
Yes | |
White Graduated Scale |