Learn More
Fisherbrand™ Squat Form Beakers
Constructed of borosilicate glass. Fisherbrand™ Squat Form Beakers are graduated and come in a large variety of capacities.
Brand: Fisherbrand™
35.49 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.22140kg
Description
Constructed of borosilicate glass. Fisherbrand™ Squat Form Beakers are graduated and come in a large variety of capacities.
- Borosilicate glass
- Squat form with spout and graduations
- ISO 3819 DIN 12331
Specifications
Translucent | |
25 mL | |
Matte | |
Spout | |
Beaker | |
ISO 3819, DIN 12331 | |
Low Form |
34 mm | |
Borosilicate Glass | |
50 mm | |
10 Pk. | |
Yes | |
White Graduated Scale |