missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Squat Form Beakers
Constructed of borosilicate glass. Fisherbrand™ Squat Form Beakers are graduated and come in a large variety of capacities.
Marca: Fisherbrand™ SPFS64000-5000
27.70 GBP valid until 2024-11-30
Use promo code "21756" to get your promotional price.
Description
Constructed of borosilicate glass. Fisherbrand™ Squat Form Beakers are graduated and come in a large variety of capacities.
- Borosilicate glass
- Squat form with spout and graduations
- ISO 3819 DIN 12331
Specifications
Translucent | |
5000 mL | |
Matte | |
Spout | |
Beaker | |
ISO 3819, DIN 12331 | |
Low Form |
170 mm | |
Borosilicate Glass | |
270 mm | |
1 Ea. | |
Yes | |
White Graduated Scale |