Learn More
Vitlab™ Stackable Graduated Beaker
Make your job easier and safer while handling a wide range of liquids with these polypropylene beakers. VITLAB™ Stackable Graduated Beakers feature an ergonomically designed handle and an easy to read, embossed black scale on both sides.
Brand: Vitlab™ 482941
Additional Details : Weight : 1.40400kg
Description
- Highly transparent graduated beakers
- Volume is equally visible for left- and right-handers
- To preserve markings, cleaning at no higher than 60°C is recommended
Specifications
Transparent | |
1000 mL | |
167 mm | |
Beaker | |
Yes |
125 mm | |
Polypropylene | |
1 Ea. | |
Autoclavable | |
Black Printed Scale |