missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Stackable Graduated Beaker
Make your job easier and safer while handling a wide range of liquids with these polypropylene beakers. VITLAB™ Stackable Graduated Beakers feature an ergonomically designed handle and an easy to read, embossed black scale on both sides.
£36.90 - £52.50
Specifications
Color | Transparent |
---|---|
Material | Polypropylene |
Quantity | 1 Ea. |
Type | Beaker |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10703493
|
Vitlab™
481941 |
500 mL |
£36.90
Pack of 12 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
10281062
|
Vitlab™
482941 |
1000 mL |
£52.50
Pack of 12 |
In Stock
Log in to see stock. |
|||||
Description
- Highly transparent graduated beakers
- Volume is equally visible for left- and right-handers
- To preserve markings, cleaning at no higher than 60°C is recommended
Specifications
Transparent | |
1 Ea. | |
Autoclavable | |
Black Printed Scale |
Polypropylene | |
Beaker | |
Yes |