Learn More
Brady™ StainerBondz™ Polyester Thermal Transfer Printable Labels
Super chemical-resistant polyester (B-481) is designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance.
Brand: Brady™ 804784
191.65 GBP valid until 2024-08-02
Use promo code "21726" to get your promotional price.
Code : Z3
Additional Details : Weight : 0.31700kg
Description
- This B-481 material, coupled with the R-6400 series ribbon is the recipe for a solution that will remain resistant when exposed to xylene and other chemicals that are commonly used in the slide staining process.
- No print removal, no label buckling and no discoloration that would cause barcodes to be unreadable, and the label stays adhered to the slide.
- B-481 performs well in the commonly used H and E (hematoxilin and eosin) slide staining process.
- Excellent resistance to a wide variety of chemicals, oils and water.
- Service temperature of -80°C to +130°C.
- 1250 Label(s) / Roll(s), 2 Roll(s) / Pack.
Specifications
ASTM D 1000, ASTM D 2979 | |
Permanent Acrylic, Permanent | |
Matte | |
Thermal Transfer | |
Healthcare and Hospital labelling, General Identification, Laboratory labelling | |
1 | |
2500 Labels/Pk. | |
Square | |
-112°F to +266°F | |
0.0033 in. | |
25.40 mm | |
0.9 in. | |
0.9 in. |
Thermal Transfer Printable Labels | |
White | |
Polyester | |
Labels | |
BBP11, BBP12, PR Plus, THT 76 mm Core Printers | |
-80°C | |
2500 Pk. | |
BBP11; PR200Plus; PR300Plus; PR600Plus; BP1244; BP1344; BP4000; BP4320 | |
-80°C to +130°C | |
0.084 mm | |
22.86 x 22.86 mm | |
22.86 mm | |
22.86 mm |