missing translation for 'onlineSavingsMsg'
Learn More

Brady™ StainerBondz™ Polyester Thermal Transfer Printable Labels

Super chemical-resistant polyester (B-481) is designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance.

£302.00 - £339.00

Specifications

Certifications/Compliance ASTM D 1000, ASTM D 2979
Description Thermal Transfer Printable Labels
Adhesive Type Permanent Acrylic, Permanent
Color White
Finish Matte
View More Specs

Products 2
Product Code Brand HeightMetric Price Quantity & Availability  
Product Code Brand HeightMetric Price Quantity & Availability  
12702447
View Documents
Brady™
804785
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
13138276
View Documents
Brady™
804784
£302.00
1 roll
In Stock
to see stock.
Add to basket
 
Description

Description

  • This B-481 material, coupled with the R-6400 series ribbon is the recipe for a solution that will remain resistant when exposed to xylene and other chemicals that are commonly used in the slide staining process.
  • No print removal, no label buckling and no discoloration that would cause barcodes to be unreadable, and the label stays adhered to the slide.
  • B-481 performs well in the commonly used H and E (hematoxilin and eosin) slide staining process.
  • Excellent resistance to a wide variety of chemicals, oils and water.
  • Service temperature of -80°C to +130°C.
  • 1250 Label(s) / Roll(s), 2 Roll(s) / Pack.
Specifications

Specifications

ASTM D 1000, ASTM D 2979
Permanent Acrylic, Permanent
Matte
Thermal Transfer
Healthcare and Hospital labelling, General Identification, Laboratory labelling
1
2500 Pk.
-112°F to +266°F
0.0033 in.
0.9 in.
Thermal Transfer Printable Labels
White
Polyester
Labels
BBP11, BBP12, PR Plus, THT 76 mm Core Printers
-80°C
BBP11; PR200Plus; PR300Plus; PR600Plus; BP1244; BP1344; BP4000; BP4320
-80°C to +130°C
0.084 mm
22.86 mm
Videos
SDS
Documents

Documents

Product Certifications