missing translation for 'onlineSavingsMsg'
Learn More

Brady™ StainerBondz™ Slide Labels

Made from one of the most solvent-resistant materials in the lab industry

Brand:  Brady™ 804787

220.14 GBP valid until 2024-12-20
Use promo code "21731" to get your promotional price.


 View more versions of this product

Product Code. 13158276

  • £322.00 / 1 roll
Estimated Shipment: 21-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made of B-481 material and coupled with R6400 series ribbon
  • White matte polyester
  • Remains resistant when exposed to xylene and other chemicals commonly used in the slide staining process
  • Bar codes remain readable and labels stay adhered to the slide
  • No print removal, no label buckling, and no discoloration
  • Brady IP™ enabled

Applications:

Slide Label Identification

Specifications

Specifications

RoHS 2002/95/EC, MCV 2005/618/EC
Acrylic, Permanent
Matte
Polyester
General identification, Slide label ID
4
Square
0.084 mm
2.28 cm
2.28 cm
2.54 cm
Thermal Transfer Printable Labels
White
Label
Slide Label
BBP™11, Brady 1244, Brady 1344 Printer
2500/Roll
-80 °C to 130 °C
0.9 in.
0.9 in.
1 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers