missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ StainerBondz™ Slide Labels
Made from one of the most solvent-resistant materials in the lab industry
£322.00
Specifications
Certifications/Compliance | RoHS 2002/95/EC, MCV 2005/618/EC |
---|---|
Adhesive Type | Acrylic, Permanent |
Color | White |
Finish | Matte |
Format | Label |
Product Code | Brand | Height (Metric) | Width (Metric) | Labels per Row | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Width (Metric) | Labels per Row | Quantity | Price | Quantity & Availability | ||
13158276
|
Brady™
804787 |
2.28 cm | 2.28 cm | 4 | 2500/Roll |
£322.00
1 roll |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||
Description
- Made of B-481 material and coupled with R6400 series ribbon
- White matte polyester
- Remains resistant when exposed to xylene and other chemicals commonly used in the slide staining process
- Bar codes remain readable and labels stay adhered to the slide
- No print removal, no label buckling, and no discoloration
- Brady IP™ enabled
Applications:
Slide Label Identification
Specifications
RoHS 2002/95/EC, MCV 2005/618/EC | |
White | |
Label | |
Slide Label | |
BBP™11, Brady 1244, Brady 1344 Printer | |
0.9 in. | |
0.9 in. | |
1 in. |
Acrylic, Permanent | |
Matte | |
Polyester | |
General identification, Slide label ID | |
2500/Roll | |
2.28 cm | |
2.28 cm | |
2.54 cm |