missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Stainerbondz Super Chemical Resistant Polyester Laboratory Labels
Stainerbondz Super Chemical Resistant Polyester Laboratory Labels (B-481) are designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance.
Brand: Brady™ 143055
138.55 GBP valid until 2024-12-20
Use promo code "21731" to get your promotional price.
This item is not returnable.
View return policy
Description
- StainerBondz™ B-481 matte white polyester has a permanent acrylic adhesive and is thermal transfer printable with B30 series printers from Brady™
- B-481 performs well in the commonly used H and E (hematoxilin and eosin) slide staining process
- Excellent resistance to a wide variety of chemicals, oils and water
- Service temperature of -112 to 266° F (-80 to 130° C)
Specifications
RoHS | |
White | |
Polyester | |
Non-sterile | |
BBP™33 Label Printer | |
-112 to 266°F | |
40 lb./in. | |
0.75 x 0.9 in. | |
22.86 mm | |
19.05 mm |
Acrylic, Permanent | |
Matte | |
Laboratory Label | |
Sample generation, inspection and storage | |
2500/Pk. | |
-80 to 130°C | |
0.0033 in. | |
0.9 in. | |
0.75 in. |