missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Stainerbondz Super Chemical Resistant Polyester Laboratory Labels
Stainerbondz Super Chemical Resistant Polyester Laboratory Labels (B-481) are designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance.
£188.74 - £208.00
Specifications
Certifications/Compliance | RoHS |
---|---|
Adhesive Type | Acrylic, Permanent |
Color | White |
Finish | Matte |
Material | Polyester |
Product Code | Brand | Quantity | Height (English) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Height (English) | Height (Metric) | Price | Quantity & Availability | |||
13573330
|
Brady™
143055 |
2500/Pk. | 0.75 in. | 19.05 mm |
£208.00
Each |
In Stock
Log in to see stock. |
|||
15260426
|
Brady™
143056 |
2500/Pk. | 0.9 in. | 2.2 cm | N/A | ||||
Description
- StainerBondz™ B-481 matte white polyester has a permanent acrylic adhesive and is thermal transfer printable with B30 series printers from Brady™
- B-481 performs well in the commonly used H and E (hematoxilin and eosin) slide staining process
- Excellent resistance to a wide variety of chemicals, oils and water
- Service temperature of -112 to 266° F (-80 to 130° C)
Specifications
RoHS | |
White | |
Polyester | |
Sample generation, inspection and storage | |
-80 to 130°C | |
0.0033 in. |
Acrylic, Permanent | |
Matte | |
Laboratory Label | |
-112 to 266°F | |
40 lb./in. | |
0.9 in. |