missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Powder Funnel

Sampling Systems™ Stainless Powder Funnel are made from high quality Stainless Steel and suitable for hygienic and pharmaceutical applications.

Brand:  Sampling Systems™ A716-200

 View more versions of this product

Product Code. 15869711

  • £281.00 / Each
Estimated Shipment: 09-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High quality 316L Stainless Steel
  • Satin finish
  • Range of sizes available
  • Tri-ferrule fitting at spout base (BS4825-3)
Specifications

Specifications

200mm
Stainless Steel
1.5 in. ferrule on spout
38mm
230 mm
Funnel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sampling Systems™ Stainless Powder Funnel > DiameterMetricTop: 200mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.