Learn More
Cole-Parmer™ Stainless Steel Beaker
Use these beakers for a variety of applications and. Cole-Parmer™ Stainless Steel Beakers are ideal for general stirring or measuring of solutions. Beakers feature recessed covers for easy storage.
£62.30 - £145.00
Specifications
Material | Stainless Steel |
---|---|
Temperature (Metric) Max. Operating | 426.7°C |
Type | Beaker |
Sterility | Sterile |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11767964
|
Cole-Parmer™
07206-10 |
1200 mL |
£62.30
Each |
In Stock
Log in to see stock. |
|||||
11777964
|
Cole-Parmer™
07206-20 |
2000 mL |
£73.30
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
11787964
|
Cole-Parmer™
07206-30 |
3100 mL |
£85.70
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
11797964
|
Cole-Parmer™
07206-40 |
4500 mL |
£95.00
Each |
In Stock
Log in to see stock. |
|||||
11707974
|
Cole-Parmer™
07206-60 |
5800 mL | N/A | ||||||
11737974
|
Cole-Parmer™
07206-80 |
7600 mL |
£145.00
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
Description
Use these beakers for a variety of applications and. Cole-Parmer™ Stainless Steel Beakers are ideal for general stirring or measuring of solutions. Beakers feature recessed covers for easy storage.
- Durable, economical mixing capabilities
- Made of medium gauge 304 Stainless Steel
- Non-corrosive
- Easy to clean
- Cover sold separately
Specifications
Stainless Steel | |
426.7°C | |
Beaker | |
Sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.