missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Stainless Steel Classic Rack
Store standard sized cryoboxes in liquid nitrogen freezers using the Tenak™ Stainless Steel Classic Rack. The low-weight classic rack comes with a locking rod to keep boxes in place.
Brand: Tenak™ TE21478
This item is not returnable.
View return policy
Description
- Fits standard sized boxes with 9x9 and 10x10 cell dividers
- Max. footprint of 134x134 mm
- Rack for 50mm box height
Specifications
Yes | |
Classic Rack | |
Stainless Steel | |
Secure the Cryoboxes | |
1 Pack | |
For Box Height: 50 mm | |
720 mm |
Locking Rod | |
13 | |
13 | |
Cryogenic freezer | |
1 Pack | |
140 mm | |
140 mm |