missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Core Sampler

Can be used to take samples of bulk materials which can easily become stuck or settle during sampling due to their particle form.

Brand:  Buerkle™ 5310-0003

588.86 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.



Additional Details : Weight : 1.68000kg

 View more versions of this product

Product Code. 17210584

  • £635.00 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • In comparison to standard all-layer samplers for bulk materials, the two-part core sampler has no gap dimensions in which the medium can become stuck while it is being removed
  • This makes it possible to take a proper sample of powders and granulates through multiple layers, for example glass balls or metal powders
  • Stainless steel AISI 316L
  • Scope of delivery: Core sampler (consisting of boring rod and boring tube), fixing clip
  • Insert the boring rod into the sampling medium
  • Slip the boring tube over the boring rod
  • Pull the core sampler out by the boring rod and remove the sample
  • If necessary fix the boring tube in place with the fixing clip
Specifications

Specifications

Sampler for Bulk Materials
230 mL
For Bulk Materials That Become Stuck or Settle Easily
800 mm
Stainless Steel
Suitable for use with foodstuffs
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers