missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Stainless Steel Desiccator Plate, Material: 1.4301, Type 304, rust-free

The desiccator insert is a sieve plate on which the substance to be dried is placed in an appropriate container.

Brand:  DWK Life Sciences 290805705

19.47 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.



Code : A0

Additional Details : Weight : 0.08820kg

 View more versions of this product

Product Code. 10005100

  • £37.85 / Each
Estimated Shipment: 19-08-2024
to see stock.
Add to basket

Description

Description

The desiccator insert is a sieve plate that separates the desiccator base into two areas - there is a desiccant in the lower part and the substance to be dried is placed in the upper part. The substance to be dried is placed on the sieve plate in an appropriate container for drying.

  • The heat-resistant material allows hot samples to be placed into the desiccator
  • Made of heat-resistant material
  • Made of stainless steel
Specifications

Specifications

140 mm
Stainless Steel
Drying of materials
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers