missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Stainless Steel Double Tray Racks for Upright Freezers, 139mm wide
Designed for applications where the samples are either not stored in boxes or have odd sizes. Tenak™ Double Tray Racks for Upright Freezers can be used with all freezer brands.
Brand: Tenak™ TE29362
This item is not returnable.
View return policy
Description
- Consist of a rack with two drawers, lid, and handle on front
- Available in two different widths
- Manufactured from stainless steel
Specifications
Lid | |
Yes | |
Odd Sized Samples | |
1 Pack | |
680 x 139 x 325mm | |
325 mm |
Double Tray Rack | |
Stainless Steel | |
Upright Freezers | |
1 Pack | |
139 mm | |
680 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Tenak™ Stainless Steel Double Tray Racks for Upright Freezers, 139mm wide > Dimensions (L x W x H): 680 x 139 x 325mm
Spot an opportunity for improvement?Share a Content Correction