missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nickel Flat Taper Blade Spatulas
Get consistent results using these flat taper blade spatulas. With a flat, flexible stainless steel blade; the Fisherbrand™ Nickel Flat Taper Blade Spatulas are ideal for smoothing, mixing, or cleaning up after experiments.
£49.40 - £126.00
Specifications
Product Type | Flat Taper Blade Spatula |
---|---|
Diameter (Metric) Outer | 3.6 mm |
Material | Nickel |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11573492
|
Fisherbrand™
|
120 mm |
£126.00
Pack of 5 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
11583492
|
Fisherbrand™
|
180 mm |
£49.40
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
- Flat, flexible stainless steel blade with bright finish
- Ideal for smoothing, mixing, or cleaning up after experiments
- Nickel 200 spec (minimum 99.6% nickel content)
- Perfect multi-purpose tool for blending, smoothing, scoring, etc.
- Laboratory Flat Taper Blade
Specifications
Flat Taper Blade Spatula | |
3.6 mm | |
Nickel |