missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stainless Steel Ice Borer
Buerkle™ Stainless Steel Ice Borer is a sampler for deep-frozen and semi-solid substances products in the food industry.
£165.00 - £638.00
Product Code | Brand | Description | Diameter (Metric) Outer Top | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Diameter (Metric) Outer Top | Price | Quantity & Availability | ||||
16585200
|
Buerkle™
5323-0190 |
I.D. 8 mm | 10 mm |
£165.00
Each |
In Stock
Log in to see stock. |
||||
11866393
|
Buerkle™
5323-0200 |
I.D. 16 mm | 21 mm |
£372.00
Each |
In Stock
Log in to see stock. |
||||
10300020
|
Buerkle™
5323-2010 |
I.D. 50 mm | 54 mm |
£638.00
Each |
In Stock
Log in to see stock. |
||||
Description
- Stainless steel AISI 316L (1.4404) / AISI 316 Ti (1.4571)
- Sterilisable
- 20cm boring depth
- The sharp sawing crown of the very robust hollow borer rapidly cuts into the sample
- A cylindrical sample (cross-sectional sample) of up to 20cm can be cut out
Specifications
Ice Borer | |
Autoclavable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title