missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Stainless Steel Jugs
Shop All Nickel-Electro Products
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
3000 mL
Description
- 304 spec stainless steel seamless jugs
- Suitable for pharmaceutical and laboratory applications
Specifications
Specifications
Diameter (Metric) Outer | 115 mm |
Capacity (Metric) | 1000 mL |
Material | Stainless Steel |
Finish | Bright |
Height (Metric) | 155 mm |
Type | Jug |
Graduated | Yes |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nickel Electro™ Stainless Steel Jugs >
Spot an opportunity for improvement?Share a Content Correction