missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Laboratory Carts
Manufactured from stainless steel. BOCHEM™ Stainless Steel Laboratory Carts allow safe transport of valuable items.
Brand: Bochem™ 11410
Description
- 2 plates
- 2 steering wheels, lockable
- Plate 800 x 500mm
- 40 kg max per plate
Specifications
Lockable Laboratory Cart | |
Laboratory | |
900 mm | |
Stainless Steel | |
Steering |
900 x 940 x 600 mm | |
940 mm | |
80 kg | |
2 | |
600 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 10
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bochem™ Stainless Steel Laboratory Carts > Height: 940mm
Spot an opportunity for improvement?Share a Content Correction