missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Ladle Scoop with Flat Handle
Handle laboratory needs with the Bochem™ 18/10 Stainless Steel Scoop with Flat Handle utensil.
Brand: Bochem™
Code : A0
Additional Details : Weight : 0.08100kg
Description
- Flat Handle
- Stainless Steel
- Ladle-shaped scoop
Specifications
1 Ea. | |
AISI 304 | |
70mm | |
Flat |
90 mL | |
Ladle Scoop | |
Stainless Steel | |
185 mm |