missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Ladle Scoop with Flat Handle
Handle laboratory needs with the Bochem™ 18/10 Stainless Steel Scoop with Flat Handle utensil.
£29.93 - £101.00
Specifications
Quantity | 1 Ea. |
---|---|
Certifications/Compliance | AISI 304 |
Product Type | Ladle Scoop |
Material | Stainless Steel |
Handle Type | Flat |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10485221
|
Bochem™
8743 |
345 mm |
£36.20
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
10799101
|
Bochem™
8740 |
185 mm |
£29.93
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||||
10759681
|
Bochem™
8745 |
350 mm |
£101.00
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||||
Descripción
- Flat Handle
- Stainless Steel
- Ladle-shaped scoop
Especificaciones
1 Ea. | |
Ladle Scoop | |
Flat |
AISI 304 | |
Stainless Steel |