missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Day Impex™ Stainless Steel Low Form Container
Safely store and transport liquid gases. Day Impex™ Stainless Steel Low Form Container has a shallow form configuration that allows for the least amount of coolant to be used.
Brand: Day Impex™ 200026
Code : A0
Additional Details : Weight : 0.90000kg
Description
- Can be used with a magnetic stirrer
- Designed to accept standard boiling flask up to 2L in capacity
- For rapid freezing tempering of stirring rods, pestles, etc
- Height dimesions include lid
- Rust-free
- Anti-corrosive
- All hygienic
Specifications
155 mm | |
Ideal for working on bench | |
138mm | |
186mm | |
1900 mL |
Low Form | |
120mm | |
110 mm | |
Stainless Steel |