missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Day Impex™ Stainless Steel Low Form Container
Safely store and transport liquid gases. Day Impex™ Stainless Steel Low Form Container has a shallow form configuration that allows for the least amount of coolant to be used.
£267.29 - £426.00
Specifications
Material | Stainless Steel |
---|---|
Style | Low Form |
For Use With (Application) | Ideal for working on bench |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
11827442
|
Day Impex™
200020 |
380 mL | 130mm | 90mm |
£426.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
11897432
|
Day Impex™
200019 |
170 mL | 105mm | 75mm |
£350.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
11847442
|
Day Impex™
200021 |
570 mL | 150mm | 95mm |
£267.29
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||
11706409
|
Day Impex™
200026 |
1900 mL | 186mm | 138mm |
£338.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
11857442
|
Day Impex™
200022 |
1 L | 175mm | 105mm |
£387.00
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||
Description
- Can be used with a magnetic stirrer
- Designed to accept standard boiling flask up to 2L in capacity
- For rapid freezing tempering of stirring rods, pestles, etc
- Height dimesions include lid
- Rust-free
- Anti-corrosive
- All hygienic
Specifications
Stainless Steel | |
Low Form | |
Ideal for working on bench |