missing translation for 'onlineSavingsMsg'
Learn More

Day Impex™ Stainless Steel Low Form Container

Safely store and transport liquid gases. Day Impex™ Stainless Steel Low Form Container has a shallow form configuration that allows for the least amount of coolant to be used.

Brand:  Day Impex™ 200019

Code : 03

Additional Details : Weight : 0.49500kg

 View more versions of this product

Product Code. 11897432

  • £350.00 / Each
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

Borosilicate glass inner vessels. Available in plastic, stove-enamelled steel or hygienic, satin finish stainless steel. Stainless steel jars have clamp lid attachment, vent and handle. Vacuum insulated. Height dimensions include the lid.
Specifications

Specifications

77 mm
Ideal for working on bench
75mm
105mm
170 mL
Low Form
50mm
50 mm
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers