missing translation for 'onlineSavingsMsg'
Learn More

Day Impex™ Stainless Steel Low Form Container

Safely store and transport liquid gases. Day Impex™ Stainless Steel Low Form Container has a shallow form configuration that allows for the least amount of coolant to be used.

Brand:  Day Impex™ 200021

Code : A0

Additional Details : Weight : 0.80100kg

 View more versions of this product

Product Code. 11847442

  • £267.29 / Each
Estimated Shipment: 12-09-2024
to see stock.
Add to basket

Description

Description

  • Can be used with a magnetic stirrer
  • Designed to accept standard boiling flask up to 2L in capacity
  • For rapid freezing tempering of stirring rods, pestles, etc
  • Height dimesions include lid
  • Rust-free
  • Anti-corrosive
  • All hygienic
Specifications

Specifications

115 mm
Ideal for working on bench
95mm
150mm
570 mL
Low Form
70mm
70 mm
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers