missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Measuring Scoop
Ideal for scooping out fixed volumes of powder. Sampling Systems™ Stainless Steel Measuring Scoop is constructed of high quality Stainless Steel for durability.
£46.00 - £88.51
Product Code | Brand | Capacity (Metric) | Description | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Description | Length (Metric) | Price | Quantity & Availability | |||
15829301
|
Sampling Systems™
1900A-01 |
1 mL | 9mm Scoop Diameter and 14mm Scoop Depth | 186 mm |
£46.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||
15839301
|
Sampling Systems™
1900A-05 |
5 mL | 22mm Scoop Diameter and 13mm Scoop Depth | 193 mm |
£69.38
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
15849301
|
Sampling Systems™
1900A-10 |
10 mL | 22mm Scoop Diameter and 26mm Scoop Depth | 193 mm |
£73.25
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
15859301
|
Sampling Systems™
1900A-25 |
25 mL | 35mm Scoop Diameter and 26mm Scoop Depth | 199 mm |
£83.35
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||
15869301
|
Sampling Systems™
1900A-50 |
50 mL | 35mm Scoop Diameter and 52mm Scoop Depth | 199 mm |
£88.51
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||
Description
- Manufactured in 316L Stainless Steel
- Accurately measures powders
Specifications
Measuring Spoon | |
Stainless Steel (316L) |