missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Rectangular Retort Stand Bases
Excellent for help holding onto bench equipment and glassware. Fisherbrand™ Rectangular Retort Stand Bases are manufactured from blue acrylic finished steel.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.70650kg
Description
- Without rod
- With 10mm hole
- Fitted with rubber feet
- Threaded at the center of one short side
Specifications
Stainless Steel | |
160 mm | |
Retort stand base |
160 x 100 mm | |
With Hole | |
Blue |