Learn More
Endecotts™ Stainless Steel Sample Divider
Subdivide material samples into two smaller portions by a single pass or further subdivisions can be attained by multiple passes. Endecotts™ Stainless Steel Sample Dividers are Ideal for free flowing powders.
Brand: Endecotts™
Code : 04
Additional Details : Weight : 5.00000kg
Description
- Riffle pattern sample divider for Endecotts Sieves
- Each subdivision retains the characteristics of the original sample
- Stainless steel with slot widths 6.35mm (¼ in.) or 12.7mm (½ in.)
- Suitable for use with powder chemicals, food stuff, feed and similar granular material
- Splits sample to analytical proportions
Specifications
300 mL | |
Stainless Steel | |
1 Ea. |
Sample Divider | |
To sample/test solids |