missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Stainless Steel Sample Divider
Subdivide material samples into two smaller portions by a single pass or further subdivisions can be attained by multiple passes. Endecotts™ Stainless Steel Sample Dividers are Ideal for free flowing powders.
£850.00 - £1045.00
Specifications
Product Type | Sample Divider |
---|---|
Material | Stainless Steel |
For Use With (Application) | To sample/test solids |
Packaging Quantity | 1 Ea. |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
11532075
|
Endecotts™
1/2SSDSLOT |
1500 mL |
£1045.00
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
11522075
|
Endecotts™
1/4SSDSLOT |
300 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Riffle pattern sample divider for Endecotts Sieves
- Each subdivision retains the characteristics of the original sample
- Stainless steel with slot widths 6.35mm (¼ in.) or 12.7mm (½ in.)
- Suitable for use with powder chemicals, food stuff, feed and similar granular material
- Splits sample to analytical proportions
Specifications
Sample Divider | |
Stainless Steel | |
To sample/test solids | |
1 Ea. |