missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stainless Steel Scratcher
The scratcher has particularly been designed for sampling cohesive, caked and not free-flowing substances.
Marque: Buerkle™ 5347-0010
Les retours ne sont pas autorisés pour ce produit.
Afficher la politique du retour.
Description
- Stainless steel AISI 316L (1.4404)
- Electro-polished
- Total length 1000 mm|
Spécification
Scratcher | |
Autoclavable | |
Designed for Sampling Cohesive, Caked and Not Free-Flowing Substances |
Stainless Steel (V4A) | |
10 mL | |
1000 mm |