missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stainless Steel Scratcher
The scratcher has particularly been designed for sampling cohesive, caked and not free-flowing substances.
£1465.00 - £1610.00
Specifications
Product Type | Scratcher |
---|---|
Material | Stainless Steel (V4A) |
Autoclavable | Autoclavable |
For Use With (Application) | Designed for Sampling Cohesive, Caked and Not Free-Flowing Substances |
Length (Metric) | 1000 mm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11901571
|
Buerkle™
5347-0005 |
5 mL |
£1465.00
Each |
In Stock
Log in to see stock. |
|||||
11911571
|
Buerkle™
5347-0010 |
10 mL |
£1535.00
Each |
In Stock
Log in to see stock. |
|||||
11921571
|
Buerkle™
5347-0025 |
25 mL |
£1610.00
Each |
Estimated Shipment: 17-12-2024
Log in to see stock. |
|||||
Description
- Stainless steel AISI 316L (1.4404)
- Electro-polished
- Total length 1000 mm|
Specifications
Scratcher | |
Autoclavable | |
1000 mm |
Stainless Steel (V4A) | |
Designed for Sampling Cohesive, Caked and Not Free-Flowing Substances |