missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Stainless Steel Sieve for Polypropylene Buckets
Contec Stainless Steel Sieve is for use with Contec Polypropylene Buckets.
Brand: Contec™ 2689
165.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Additional Details : Weight : 4.00000kg
Specifications
Flat Mop Wringer | |
Stainless Steel | |
For 3.9 gal. Buckets | |
Compact Bucket System | |
1 Ea. | |
Non-sterile |
For 15 L Buckets | |
Autoclavable | |
Reusable | |
Flat Mop Wringer | |
Flat |