missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Stainless Steel Upright Freezer Rack for Cryogenic Boxes
Use Tenak™ Stainless Steel Upright Freezer Racks for Cryogenic Boxes for your cryogenic storage needs. A variety of stainless steel racks accommodate box heights and quantities for laboratory freezers.
Brand: Tenak™ TE23152
This item is not returnable.
View return policy
Description
- Suitable for all brands of upright freezers
- Stainless steel
- For cryogenic boxes of various capacities
Specifications
Yes | |
4 x 5 | |
Stainless Steel | |
20 | |
Upright Freezers | |
1 Ea. | |
221 mm |
Standard Rack | |
Boxes (20) | |
20 | |
Fit into any freezer brand and model | |
1 | |
139 mm | |
688 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Tenak™ Stainless Steel Upright Freezer Rack for Cryogenic Boxes > Holds: Boxes (20); Array: 4 x 5
Spot an opportunity for improvement?Share a Content Correction