missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ Overhead Mixer Stirring Shaft, Stainless Steel

Accessorize your overhead mixer with this fixed-blade, stainless steel stirring shaft. Velp Scientifica™ Overhead Mixer Stirring Shaft, Stainless Steel is one of many stirring shaft options available to accommodate your stirring needs.

Brand:  Velp Scientifica™ A00001310

Code : NEW

Additional Details : Weight : 0.15000kg

 View more versions of this product

Product Code. 15359644

  • £113.00 / Each
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

Velp Scientifica™ Stainless Steel Stirring Shaft comes in a variety of blades to meet your speed and viscosity needs.

  • Floating blades - The two blades that open as the speed rises generate an axial flow in the container, from the top towards the bottom. Particularly recommended for stirring in narrow-neck containers, e.g. flasks
  • Folding blade - The blade that automatically falls into line during rotation generates an axial flow in the container, from the top towards the bottom. Particularly recommended for stirring in narrow-neck containers.
  • Fixed blade - Generates an axial flow in the container, from the top towards the bottom. Employment: Use at medium-high speed for whirling light solids, for flocculations, mixing thickening agents, stirring sludge, etc.
  • Propeller - Generates an axial flow in the container with suction of the substance from the bottom towards the top and localized occurence of shearing forces.
  • Turbo propeller - Generates an axial flow in the container with suction of the substance from the top towards the bottom with low shearing forces. Limited danger of any contact of the blade with the walls of the product's container.
  • Turbine blade - Generates a radial flow with suction of the product from the top towards the bottom, with high turbulence and high shearing forces.
Specifications

Specifications

46 mm Blade
Overhead Stirrer
450 mm
Stirrer Shaft
Stainless Steel
7 mm
Turbo propeller
1 Each
0.15 kg
0.33 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers