missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ Overhead Mixer Stirring Shaft, Stainless Steel
Accessorize your overhead mixer with this fixed-blade, stainless steel stirring shaft. Velp Scientifica™ Overhead Mixer Stirring Shaft, Stainless Steel is one of many stirring shaft options available to accommodate your stirring needs.
£66.30 - £170.00
Specifications
Diameter (Metric) Shaft | 7 mm |
---|---|
For Use With (Equipment) | Overhead Stirrer |
Quantity | 1 Each |
Type | Stirring Shaft |
Product Code | Brand | Includes | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10568295
|
Velp Scientifica™
A00001307 |
Propeller | 60 mm Blade | 400 mm |
£170.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
15349644
|
Velp Scientifica™
A00001306 |
Fixed blade | 50 mm Blade | 400 mm |
£72.50
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
15353291
|
Velp Scientifica™
A00001304 |
Floating blades | 93 mm Blade | 400 mm |
£66.30
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
11306240
|
Velp Scientifica™
A00001305 |
Folding blade | 60 mm Blade | 400 mm |
£66.55
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
15336161
|
Velp Scientifica™
A00001309 |
Turbine | 49 mm Blade | 450 mm |
£111.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
15359644
|
Velp Scientifica™
A00001310 |
Turbo propeller | 46 mm Blade | 450 mm |
£113.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
Description
Velp Scientifica™ Stainless Steel Stirring Shaft comes in a variety of blades to meet your speed and viscosity needs.
- Floating blades - The two blades that open as the speed rises generate an axial flow in the container, from the top towards the bottom. Particularly recommended for stirring in narrow-neck containers, e.g. flasks
- Folding blade - The blade that automatically falls into line during rotation generates an axial flow in the container, from the top towards the bottom. Particularly recommended for stirring in narrow-neck containers.
- Fixed blade - Generates an axial flow in the container, from the top towards the bottom. Employment: Use at medium-high speed for whirling light solids, for flocculations, mixing thickening agents, stirring sludge, etc.
- Propeller - Generates an axial flow in the container with suction of the substance from the bottom towards the top and localized occurence of shearing forces.
- Turbo propeller - Generates an axial flow in the container with suction of the substance from the top towards the bottom with low shearing forces. Limited danger of any contact of the blade with the walls of the product's container.
- Turbine blade - Generates a radial flow with suction of the product from the top towards the bottom, with high turbulence and high shearing forces.
Specifications
7 mm | |
Overhead Stirrer | |
1 Each | |
Stirring Shaft |