missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Stainless Steel Storage Can with Dosing Tap

The Stainless Steel Safety Canister is ideal for the safe distribution and dosing of flammable liquids.

Brand:  asecos™ 40085

 View more versions of this product

Product Code. 17866476

  • £175.00 / Each
Estimated Shipment: 10-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With fine dosing tap made of stainless steel (1.4301), incl. vent, PTFE seal, integrated flame barrier (removable) and plastic protective ring
  • Incl. multilingual safety sticker to designate the contents
Specifications

Specifications

0.5 gal.
Gray
6.22 in.
10.24 in.
2.01 lb.
2 L
Stainless Steel
158.00 mm
260.00 mm
0.91 kg