missing translation for 'onlineSavingsMsg'
Learn More

Swann-Morton™ Stainless Steel Surgical Scalpel Handle B3

Ergonomically designed stainless steel scalpel handle. Swann-Morton™ Stainless Steel Surgical Scalpel Handle is one of an assortment of finely crafted scalpel handles designed for precision handling.

Brand:  Swann-Morton™ 0914

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11718363

  • £148.00 / Pack of 10
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • Ergonomic design
  • Precise, finely crafted
  • Suitable for a variety of procedures and blades
Specifications

Specifications

Stainless Steel
Blade # 18, # 19, # 20, # 21, # 22,# 22A, # 23, # 24,# 25, # 25A, # 26, # 27 and # 36
Non-sterile
Scalpel Handle
Long Handle, Fitment # 4
4 L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers