missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Stainless Steel Test Sieve
Woven wire test sieves for all types of laboratory sampling and particle size analysis
£152.00 - £155.00
Specifications
Frame Material | Stainless Steel |
---|---|
Mesh Material | Woven Stainless Steel Wire |
Certifications/Compliance | ISO 3310-1 / BS410 |
Diameter (English) Outer | 200 mm |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
12717997
|
Endecotts™
200SIW10.0 |
10 mm |
£152.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
16341356
|
Endecotts™
200SIW.075C |
75 μm |
£155.00
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
Description
- Precision frame that ensures consistent nestability
- Precise aperture in accordance with ISO 3310-1, ASTM E11 or other specifications
- Natural fillet (free flowing of sample)
- Totally sealed no crevice to lose material
- Evenly tensioned mesh that ensures accurate analysis
- Safe edge (big radius makes it comfortable to handle)
- Serial number that ensures full traceability
Specifications
Stainless Steel | |
Woven Stainless Steel Wire | |
ISO 3310-1 / BS410 | |
200 mm |