missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Stainless Steel Test Sieve
Woven wire test sieves for all types of laboratory sampling and particle size analysis
£226.00 - £316.00
Specifications
Frame Material | Stainless Steel |
---|---|
Mesh Material | Woven Stainless Steel Wire |
Certifications/Compliance | ISO 3310-1 / BS410 |
Diameter (English) Outer | 8 in. |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
12307073
|
Endecotts™
300SIW.090 |
90 μm |
£226.00
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
16139770
|
Endecotts™
300SIW.045 |
45 μm |
£316.00
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
16149770
|
Endecotts™
300SIW.200 |
200 μm |
£226.00
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
16159770
|
Endecotts™
300SIW8.00 |
8 mm |
£269.00
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
Description
- Precision frame that ensures consistent nestability
- Precise aperture in accordance with ISO 3310-1, ASTM E11 or other specifications
- Natural fillet (free flowing of sample)
- Totally sealed no crevice to lose material
- Evenly tensioned mesh that ensures accurate analysis
- Safe edge (big radius makes it comfortable to handle)
- Serial number that ensures full traceability
Specifications
Stainless Steel | |
Woven Stainless Steel Wire | |
ISO 3310-1 / BS410 | |
8 in. |