Learn More
RETSCH Stainless-Steel Test Sieves, 200 Dia. x 50 mmH, with Perforated Plates with Round Holes and Pore Size 10 mm and Smaller
Brand: RETSCH 60.198.001180
193.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Specifications
1 Each | |
Test Sieve | |
Certificate indicating Compliance | |
For separation, fractioning, particle size determination | |
Stainless Steel |
1.18 mm | |
ISO 3310/2 | |
50mm | |
200 mm | |
Stainless Steel |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.