missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 450 mm Dia., in Pore Sizes 10 mm and Smaller with ISO 3310/1
Brand: RETSCH 60.168.001120
497.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Specifications
1 Each | |
Test Sieve | |
Vibratory Shaker AS 450 | |
100mm | |
450 mm | |
Stainless Steel |
1.12 mm | |
ISO 3310/1 | |
Certificate indicating Compliance | |
For separation, fractioning, particle size determination | |
Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
RETSCH Stainless-Steel Test Sieves, 450 mm Dia., in Pore Sizes 10 mm and Smaller with ISO 3310/1 > Pore Size: 1.12 mm
Spot an opportunity for improvement?Share a Content Correction