missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Stainless Steel Trolley for Large Volume Container

Stainless Steel Trolley for Large Volume Container makes it easier to work at breast height. Equipped with 125 mm diameter wheels in white PA (2 fixed and 2 pivoting with brakes).

Brand:  Gilac™ G111495

Additional Details : Weight : 9.00000kg

 View more versions of this product

Product Code. 17988641

  • £915.82 / Each
Estimated Shipment: 07-08-2024
to see stock.

Description

Description

  • Trolley equiped with 125 mm diameter wheels in white PA (2 fixed and 2 pivoting with brakes).
  • Stainless steel recommended in humid environments (no damage to bearings even in the presence of water).
  • Makes it easier to work at breast height.
Specifications

Specifications

Trolley
200 kg
125 mm
28.3 in.
Large Volume Containers
Stainless Steel
220 L Large Volume Container
720 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers