missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Stainless Steel Trolley for Large Volume Container
Stainless Steel Trolley for Large Volume Container makes it easier to work at breast height. Equipped with 125 mm diameter wheels in white PA (2 fixed and 2 pivoting with brakes).
£811.56 - £1222.62
Specifications
Type | Trolley |
---|---|
Holds | Large Volume Containers |
Material | Stainless Steel |
Caster Diameter (Metric) | 125 mm |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
17938721
|
Gilac™
G146121 |
75 L Large Volume Semicircular Container |
£835.87
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17978641
|
Gilac™
G111795 |
100 L Large Volume Container |
£811.56
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17918661
|
Gilac™
G111595 |
170 L Large Volume Container |
£847.82
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17998461
|
Gilac™
G194795 |
170 L Large Volume Semicircular Container |
£1037.72
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17988641
|
Gilac™
G111495 |
220 L Large Volume Container |
£915.82
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17958941
|
Gilac™
G194895 |
220 L Large Volume Semicircular Container |
£1051.99
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17958441
|
Gilac™
G111395 |
310 L Large Volume Container |
£928.22
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17958741
|
Gilac™
G111995 |
500 L Large Volume Container |
£1222.62
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Trolley equiped with 125 mm diameter wheels in white PA (2 fixed and 2 pivoting with brakes).
- Stainless steel recommended in humid environments (no damage to bearings even in the presence of water).
- Makes it easier to work at breast height.
Specifications
Trolley | |
Large Volume Containers | |
Stainless Steel | |
125 mm |