missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Universal Scissors
Temperature-resistant universal scissors with a plastic handle. Bochem™ Stainless Steel Universal Scissors are constructed of resistant and durable stainless steel.
£11.50 - £18.50
Spezifikation
Product Type | Universal Scissors |
---|---|
Material | Stainless Steel, Plastic |
Produktcode | Marke | Length (Metric) | Tip Style | Preis | Menge & Verfügbarkeit | ||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Length (Metric) | Tip Style | Preis | Menge & Verfügbarkeit | ||||
10525611
|
Bochem™
4151 |
180 mm | Sharp/Round |
£11.50
Each |
In Stock
Log in to see stock. |
||||
10517892
|
Bochem™
4150 |
200 mm | Sharp/Sharp |
£18.50
Each |
Estimated Shipment: 17-12-2024
Log in to see stock. |
||||
10060761
|
Bochem™
4154 |
210 mm | Sharp/Sharp |
£15.85
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
Beschreibung
- Stainless steel construction.
- Plastic handle.
- Chemically and thermally resistant (up to 145°C).
Spezifikation
Universal Scissors | |
Stainless Steel, Plastic |