missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stainless Steel Utility Cart, 2 Shelf

Use these durable two-shelf utility carts for a variety of general laboratory storage and transportation. Cole-Parmer™ Stainless Steel Utility Cart fabricated from a tough, high-density polyethylene and provide an excellent chemical resistance to most substances, including most acids and bases.

Brand:  Cole-Parmer™ 47300-16

Product Code. 12345709

  • £444.00 / Each
Estimated Shipment: 23-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Very durable, made from enamelled steel deck and angle subframe with tough HDPE shelves
  • Two-shelf carts manufactured with Microban™, an antimicrobial product that protects shelves from bacteria, mould, and mildew
  • Smooth, wipe clean shelves feature a deep, 44.5mm lip to contain spills
  • With swivel castors
  • Handle extends 711mm above deck
  • Capacity 181kg

Note:
Photo shown above is representative only. Actual unit has only 2 shelves.

Specifications

Specifications

Utility Cart
831.8 mm
Steel
HDPE
1041 mm
181 kg
2
546 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Stainless Steel Utility Cart, 2 Shelf > Height: 1041mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.