missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Steel Utility Dipper

Sampling Systems™ Stainless Steel Utility Dipper is an all stainless steel sampler suitable for sampling liquids and suspensions.

£146.00 - £217.00

Specifications

Material Stainless Steel (AISI 304)
For Use With (Application) Low Viscosity Liquids
Diameter (Metric) 32 mm
View More Specs

Products 2
Product Code Brand Capacity (Metric) Length (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Length (Metric) Price Quantity & Availability  
15809371
View Documents
Sampling Systems™
5170A-50
50 mL 460 mm
£146.00
Each
Estimated Shipment: 20-12-2024
to see stock.
Add to basket
 
15899361
View Documents
Sampling Systems™
5170A-100
100 mL 540 mm
£217.00
Each
Estimated Shipment: 12-12-2024
to see stock.
Add to basket
 
Description

Description

  • Single point sampler
  • 304 Stainless Steel
  • Insert the sampler into the product for the liquid will flow into the sampler
  • Raise the centre control rod to discharge the sample
Specifications

Specifications

Stainless Steel (AISI 304)
Low Viscosity Liquids
32 mm
Videos
SDS
Documents

Documents

Product Certifications