missing translation for 'onlineSavingsMsg'
Learn More

Econix™ Stainless Steel Z-Stand for Econix™ 6L Bio-bin

Use Z-stand to provide easy access to filling and packing your 6L Bio-bin™ container.

Brand:  Econix™ BEXBBZS6.0

21.04 GBP valid until 2025-05-30
Use promo code "24004" to get your promotional price.


Product Code. 12983665

  • £37.25 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Standing support for 6L Bio-bins
  • Stainless steel
  • Liquid-proof construction
Specifications

Specifications

Stainless Steeel stand for 6 L Pipette Bio-bin
190 mm
6L Bio-Bin
190 mm
Autoclavable
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Econix™ Stainless Steel Z-Stand for Econix™ 6L Bio-bin > Material: Stainless Steel

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.